DESCRIPTION

Weld-On Guy Gray™ Sweat Connector Brass Quarter Turn Valve

IPS88530

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Guy Gray™
Color Finish
White
End Connection 1
Sweat
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Length
7 in
Material
Brass
Size
1/2 in
Width
7 in