DESCRIPTION

  • 100% flexible
  • Adjustable multi-size flashing fits 1 1/4", 1 1/2", and 3"- 4" vent pipe
  • Approved for type "B" installations
  • Elastomer collar heat tested to 180° F
  • Fits any roof pitch to 45° F
  • Tested for ultraviolet, ozone, and weather resistance

Weld-On Thermoplastic Adjustable and Flexible Roof Flashing

I81705

Fits Pipe Size:

1-1/4 in - 3 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
1-1/4 in - 3 in
GSA Approved
No
IAPMO Listed
No
Length
13-1/4 in
Material
Plastic
Width
10 in

Starting at
$10.69
EACH
  • QUANTITY