DESCRIPTION

  • Includes 6820 Brass strainer with 1595 Brass push eN lift closure (1 1/2" x 11 1/2"), 6835 1 hole overflow plate with 1 screw 6865 pipe size

Weld-On Trim Kit

I64002

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Material
Brass

Starting at
$65.26
EACH
  • QUANTITY

DOCUMENTS