Plastic Push-Pull Drain in Polished Chrome
Plastic Push-Pull Drain in Polished Chrome
Frequently Purchased Together
Product Details
- Intuitive and stylish Push end Lift stopper easily plugs and unplugs the drain
- Stopper connects to existing strainer via 3/8 inch brass post
- Bathtub finish kit with one-hole overflow plate
- Chrome finish
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- No Piping
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- Material Type:
- ABS
- Product Type:
- Push and Lift Trim Kit
- Schedule Class:
- 40
- Width:
- 6 in