DESCRIPTION

Weld-On Washing Machine Box

I82133

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
End Connection 1
Threaded
End Connection 2
Sweat
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Height
9-1/4 in
Length
14 in
Material
Steel
Size
1-1/2 in x 1/2 in