DESCRIPTION

Weld-On Washing Machine Outlet Box Wirsbo Valve in Grey

I82378

Fitting Sizes:

1/2 in

SPECIFICATIONS

Depth
3-1/8 in
End Connection 1
CPVC
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
7-7/8 in
Length
8-5/16 in

Starting at
$228.57
EACH
  • QUANTITY