DESCRIPTION

  • No special wrapping or sheet rock fabrication needed
  • Simple installation with preloaded nails for right or left stud bay installation
  • Snap on frame with hot & cold supply designations embossed on front

Weld-On Washing Machine Outlet Box with Quarter Turn Arrester Valve

I82371

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
End Connection 1
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4-13/16 in
Length
5-1/4 in
Width
3-1/8 in

Starting at
$312.11
EACH
  • QUANTITY