DESCRIPTION

  • Includes AB&A 1595 push eN lift stopper 6820 Brass strainer (1 1/2" x 11 1/2") 2341 classic overflow plate, pipe size to be used with 2200 to 2327 series

Weld-On Waste & Overflow Drain Trim Kit

I64054

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Drain Opening
1-1/2 in
Material
Brass

Starting at
$57.03
EACH
  • QUANTITY