2-27/50 in. Threaded Plastic Stainless Steel Shower Drain

You last purchased this on
 
IPS Corporation

Water Tite 2-27/50 in. Threaded Plastic Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

Water Tite 2-27/50 in. Threaded Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #I86050
  • Item #61768
  • Manufacturer Part #86050
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable construction; 2-inch height
  • Connects to existing piping via 2-inch no-caulk or solvent weld connection
  • Shower floor drain designed for preformed shower bases
  • Strainer snaps easily into place with no screws
  • Large 4.25-inch stainless steel grate effectively keeps unwanted material out of drain
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Water Tite
Construction:
Non-Membrane
Depth:
4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2-27/50 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
4-31/100 in
Grate Shape:
Round
Height:
2 in
Outlet Type:
Threaded
Width:
4 in