4 in. PVC Adjustable Ring Closet Flange with Knockout
Techno 4 in. PVC Adjustable Ring Closet Flange with Knockout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knockout breaks out in one piece
- Inset test cap cannot be damaged by construction equipment
- One-piece knockout will not fall down drain line
- Patent 7055184 B3
- Flush Tite design allows flush installation inside 4 Inch pipe
- Fits 3 or 4 Inch schedule 40 DWV pipe
- Available with stainless steel or powder-coated adjustable ring
- Beveled hub design allows easier insertion into 4 Inch foam core pipe
Specifications
- Collection:
- Techno
- Diameter:
- 7 in
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 2 in
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No
- Width:
- 6 in