DESCRIPTION

  • Also available for inside 3" pipe
  • Available for 4" hub fit
  • Available in standard or long pattern, with or without pipe stop
  • For over 3" or inside 4" SCH 40 DWV pipe
  • Solvent weld installation only

Weld-On Water Tite 4 x 3 in. Long Pattern Closet Flange Less Knockout

I86151

Fits Pipe Size:

4 in

SPECIFICATIONS

Collection
Water Tite
Color Finish
White
Diameter
4 in
End Connection 1
Hub
Fits Pipe Size
4 in
Height
3 in
Material
Plastic
Width
3 in

$7.05
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS