DESCRIPTION

150# Standard Threaded Carbon Steel Raised Face Flange

DRFTFUM

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
6 in
Fitting Size 2
3 in
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
150#
Schedule Class
Standard
Size
6 in x 3 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday