DESCRIPTION

Weldbend 150# Threaded Carbon Steel Flat Face Flange

DFFTFKJ

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Flange Type
Flat Face
Material
Carbon Steel
Pressure Class
150#
Size
2 in x 1-1/2 in
Type
Reducing