DESCRIPTION

Threaded 150# Raised Face Carbon Steel Forged Flange

DRFTFG

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Fitting Type
Reducing
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
150#
Schedule Class
Standard