This product requires certification to purchase.

2 x 1-1/2 in. Weld Carbon Steel Concentric Reducer

Weldbend

2 x 1-1/2 in. Weld Carbon Steel Concentric Reducer

  • Fast #
  • Part #DWXCRKJBARE
  • Item #7928516
  • Manufacturer Part #091020012
5 out of 5 Customer Rating
Brand image
Weldbend

2 x 1-1/2 in. Weld Carbon Steel Concentric Reducer

  • Fast #
  • Part #DWXCRKJBARE
  • Item #7928516
  • Manufacturer Part #091020012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Concentric Reducer, Reducer
Material
Carbon Steel
Schedule Class
Extra Heavy
Warranty & Product Information
ASME
ASME B16.9
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No