DESCRIPTION

Weldbend Slip-On 300# Raised Face Carbon Steel Forged Flange

D300RFSOFMK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Fitting Type
Reducing
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
300#