DESCRIPTION

Weldneck 300# Schedule 160 Carbon Steel Raised Face Flange

D300RFWNF160B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3 in

    D300RFWNF160BM 

    $74.31
    $55.44
    Call for Pricing Call us for price $74.31 $55.44
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
300#
Schedule Class
160