DESCRIPTION

  • Flanges simplify insulation and take up less space
  • Manufacturer may vary by location
  • Product may differ from the image

Weldneck 600# Extra Heavy Carbon Steel Raised Face Flange

D600RFWNFXHB

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
600#
Schedule Class
Extra Heavy