DESCRIPTION

Weldneck 600# Schedule 160 Carbon Steel Raised Face Flange

D600RFWNF160B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
600#
Schedule Class
160