DESCRIPTION

900# Blind Carbon Steel Raised Face Flange

D900RFBF

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Blind
End Connection 2
Blind
Fitting Size 1
6 in
Fitting Size 2
6 in
Flange Type
Blind, Raised Face
Material
Carbon Steel
Pressure Class
900#
Size
6 in x 6 in
Type
Straight