DESCRIPTION

Weld Standard Carbon Steel 90 Degree Elbow

DW3R9

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3 in

    DW3R9M 

    $342.75
    $270.43
    Call for Pricing Call us for price $342.75 $270.43
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 8 in

    DW3R9X 

    $1701.03
    $1342.12
    Call for Pricing Call us for price $1701.03 $1342.12
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Standard