DESCRIPTION

Weldbend Weldneck 600# Standard Carbon Steel Raised Face Flange

D600F52RFWNF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.5, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Flange Bore Type
Standard Bore
Flange Type
Raised Face, Weldneck
Material
Carbon Steel
Pressure Class
600#
Schedule Class
Standard