Print

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

Weldneck 150# Carbon Steel Standard Flat Face Flange

GFFWNF

To see availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 10 in

    GFFWNF10 

    $237.88
    $128.22
    Call for Pricing Call us for price $237.88 $128.22
  • 12 in

    GFFWNF12 

    $345.51
    $186.23
    Call for Pricing Call us for price $345.51 $186.23
  • 14 in

    GFFWNF14 

    $497.95
    $255.45
    Call for Pricing Call us for price $497.95 $255.45
  • 1-1/2 in

    GFFWNFJ 

    $33.81
    $18.23
    Call for Pricing Call us for price $33.81 $18.23
  • 2 in

    GFFWNFK 

    $38.51
    $20.76
    Call for Pricing Call us for price $38.51 $20.76
  • 2-1/2 in

    GFFWNFL 

    $42.00
    $22.64
    Call for Pricing Call us for price $42.00 $22.64
  • 3 in

    GFFWNFM 

    $45.72
    $24.65
    Call for Pricing Call us for price $45.72 $24.65
  • 4 in

    GFFWNFP 

    $55.69
    $30.02
    Call for Pricing Call us for price $55.69 $30.02
  • 5 in

    GFFWNFS 

    $88.10
    $47.49
    Call for Pricing Call us for price $88.10 $47.49
  • 6 in

    GFFWNFU 

    $83.92
    $45.24
    Call for Pricing Call us for price $83.92 $45.24
  • 8 in

    GFFWNFX 

    $148.28
    $79.93
    Call for Pricing Call us for price $148.28 $79.93

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Flange Bore Type
Standard Bore
Flange Type
Flat Face, Weldneck
Material
Carbon Steel
Pressure Class
150#
Schedule Class
Standard