• Cart

DESCRIPTION

Weldneck 150# Schedule 10 304L Stainless Steel Raised Face Flange

IS4LRFWNF10BE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Application
Residential
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Flange Type
Raised Face
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Origin
Global
Pressure Class
150#
Schedule Class
10
UL Listed
No