DESCRIPTION

Wellmade Products 10 ft. 26 ga Galvanized Round Conduit Pipe

W114032

Pipe Tubing Size:

SPECIFICATIONS

Gauge
26
Length
10 ft
Material
Steel
Pipe Tubing Size
6 in

Starting at
Call for Pricing
  • QUANTITY