DESCRIPTION

Wellmade Products 26 ga Galvanized Round Conduit Pipe

W1140

Pipe Tubing Size:

SPECIFICATIONS

Gauge
26
Length
10 ft
Material
Steel
Pipe Tubing Size
3 in

Starting at
Call for Pricing
  • QUANTITY