DESCRIPTION

Wellmade Products 6 in. Galvanized Flue Reducer Bushing

W159111

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Material
Galvanized
Type
Reducer

Starting at
Call for Pricing
  • QUANTITY