DESCRIPTION

Wellmade Products 8 in. Galvanized Flue Reducer Bushing

W159114

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Material
Galvanized
Type
Reducer

Starting at
Call for Pricing
  • QUANTITY