This product requires certification to purchase.

Fiberglass 10 ft. 375 lb. Manhole Ladder

Werner Ladder

M7100-1 Series Fiberglass 10 ft. 375 lb. Manhole Ladder

  • Fast #
  • Part #WM71101
  • Item #8453449
  • Manufacturer Part #M7110-1
4.4 out of 5 Customer Rating
Brand image
Werner Ladder

M7100-1 Series Fiberglass 10 ft. 375 lb. Manhole Ladder

  • Fast #
  • Part #WM71101
  • Item #8453449
  • Manufacturer Part #M7110-1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Narrow 12.38 inch width design is ideal for special purposes like work in manholes
  • Exclusive Alflo® rung joint means Twist-Proof® performance
  • Mar-resistant, vinyl coated aluminum hoop end caps for removing ladder from manhole
  • 3ft replaceable plastic sleeves to avoid manhole rim damage to rail
  • Slip-resistant Traction-Tred® round rungs
  • Combination rail shield and shoe protects bottom of rail from damage
  • Rounded aluminum hoop shoe with ribbed rubber pad provides solid footing
  • Requires Certification
Dimensions & Measurements
Capacity
375 lb
Height
10 ft
Length
120 in
Maximum Capacity
375 lb
Size
10 ft x 3-31/100 in x 12-3/8 in
Weight
24 lb
Width
12-3/8 in
Characteristics & Features
Collection
M7100-1 Series
Color Finish Name
Orange, Yellow
Ladder Type
Manhole
Material
Fiberglass
Number of Tools Included
1
Tool Type
Manhole Ladder
Warranty & Product Information
ANSI
ANSI A14.5 2007, ANSI IAA
UPC
051751013078