Series 7300 10 ft. Fiberglass Step Ladder

Part #W7310  |  Item #7543243  |  Manufacturer Part #7310

Call for Pricing EACH

Height:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extra heavy duty aluminum HolsterTop® with thick side plates
  • Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach top to each front rail
  • Slip-resistant Traction-Tred® steps are single riveted and have extra wide knee braces
  • Heavy duty internal spreaders
  • Full set of rear horizontals spaced one per foot
  • GLAS*MARK® Violator stripes on rails allow ladder to be more visible
  • EDGE® bracing system helps to decrease damage to rail
  • Molded external rail shield helps protect against abrasion damage
  • Slip-resistant foot pads attached to the EDGE® structure
  • Plastic external rail shield helps protect against abrasion damage

Specifications

ANSI Specifications: ANSI A14.5 (2007)

Collection: Series 7300

Color Finish: Yellow

Color Finish Category: Yellows

Depth: 6 in

Height: 10 ft

Ladder Type: Step Ladder

Length: 120 in

Material: [Fiberglass, Steel]

Maximum Capacity: 375 lbs

OSHA Specifications: Yes

Size: 10 ft

Spread Width: 66-3/5 in

Tool Type: Step Ladder

Weight: 40.5

Width: 32 in