S Size Standard String Knit Poly and Cotton Glove

You last purchased this on
 
West Chester®

S Size Standard String Knit Poly and Cotton Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
West Chester®

S Size Standard String Knit Poly and Cotton Glove

  • Fast #
  • Part #PROT708S
  • Item #7208398
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Glove Size:
S
Length:
7-3/4 in
Material:
Plastic, Cotton
Material Type:
Polyester
Reusable:
Yes