Size L Plastic Gloves in Speckle Grey
Size L Plastic Gloves in Speckle Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Seamless construction offers increased comfort and breathability
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Knit Wrist helps prevent dirt and debris from entering the glove
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut 2
- Application:
- Automotive, Cutting, Glass Handling, Sheet Metal Work
- CE Approved:
- No
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Speckle Grey
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polyurethane, HPPE
- Reusable:
- Yes
- Thickness:
- 13 ga
- Weight:
- 24.09 oz
- Width:
- 4 in