L Size Thermal Liner Glove in Blue

Part #P713STB  |  Item #7493443  |  Manufacturer Part #713STB

$16.64 per PAIR

Glove Size:

L

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless construction for a comfortable fit
  • Thermastat® helps keep moisture away from the hands, keeping hands warm, dry and comfortable
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs

Specifications

ADA Compliant: No

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Glove Size: L

Glove Type: Cold Weather

Length: 9 in

Reusable: No

Thickness: 13 ga

Weight: 1.462

Width: 3-3/4 in