Leather Double Palm Glove in Grey

You last purchased this on
 
West Chester®

Leather Double Palm Glove in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
West Chester®

Leather Double Palm Glove in Grey

  • Fast #
  • Part #P500DP
  • Item #7208495
  • Manufacturer Part #500DP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Double palm offers comfort, insulation and heat protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Leather knuckle strap and finger tips for extra protection
  • Fabric back provides breathability and flexibility
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Disposable:
No
Glove Size:
L
Glove Type:
Leather Palm
Material:
Leather
Reusable:
Yes