West Chester Manufacturing

Pitbull® M Size Microfoam Nylon and Nitrile Gloves in Grey and Black

Part #W715SNFTP

Glove Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Cut Level 1

Collection: Pitbull®

Color Finish: Black, Grey

Color Finish Category: Greys

Disposable: No

Glove Size: M

Glove Type: Assembly, Construction, General Maintenance, Machining, Manufacturing, Material Handling

Length: 8-3/4 in

Material: Micro-Foam, Plastic, Rubber

Material Type: Nitrile, Nylon

Reusable: Yes