Size XL Kevlar® and Nitrile Gloves in Yellow/Black
Kevlar® Size XL Kevlar® and Nitrile Gloves in Yellow/Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kevlar® blended shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
- Seamless knit construction provides comfort without sacrificing dexterity
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
- Knit Wrist helps prevent dirt and debris from entering the glove
Specifications
- ANSI:
- ANSI 2
- Coating:
- Nitrile
- Collection:
- Kevlar®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Cut Resistant
- Length:
- 10 in
- Material:
- Kevlar®, Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 13 ga