XXL Size Waterproof Winter PVC Gloves
XXL Size Waterproof Winter PVC Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC fingertips patches provide additional durability
- Adjustable hook & loop wrist closure
- Waterproof, winter lined glove
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Womens
- Glove Size:
- XXL
- Glove Type:
- Winter
- Material:
- Plastic
- Material Type:
- PVC
- Quick Release:
- No
- Reusable:
- Yes