DESCRIPTION

Westbrook Manufacturing Black Concentric Nipple

B80TXTCSNJ

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
Fitting Size 1
3/4 in
Length
1-1/2 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
3/4 in
Type
Concentric

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday