DESCRIPTION

Westbrook Manufacturing 1/2 in. MPT Flat Beveled Extra Heavy Carbon Steel Nipple

MFBXCND

Length:

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
3-1/2 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1/2 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY