1/2 in. 410 Stainless Steel Bull Plug
1/2 in. 410 Stainless Steel Bull Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A-276 F410
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Bull Plug
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 410
- Origin:
- Domestic