DESCRIPTION

Westbrook Manufacturing 3 in. Standard Concentric Black Swage Threaded

BTSCSNM

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
2 in
Material
Carbon Steel
Schedule Class
Standard
Size
3 in x 3 in
Type
Concentric

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY