3/4 in. 410 Stainless Steel Bull Plug

You last purchased this on
 
Westbrook Manufacturing

3/4 in. 410 Stainless Steel Bull Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westbrook Manufacturing

3/4 in. 410 Stainless Steel Bull Plug

  • Fast #
  • Part #CHF12BPFM
  • Item #3954309
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-276 F410
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Bull Plug
Length:
3 in
Material:
Stainless Steel
Material Type:
410
Origin:
Domestic