3/4 in. Plug
3/4 in. Plug
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-276 Grade F410
- Clean Bagged:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- Length:
- 3 in
- Material:
- Monel, Stainless Steel
- Origin:
- Domestic