DESCRIPTION

4 in. Threaded Standard Galvanized Concentric Swage Nipple

GTSCSNP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel
Schedule Class
Standard