DESCRIPTION

Westbrook Manufacturing 4 in. Threaded Standard Carbon Steel Concentric Swage Nipple

BTSCSN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel
Schedule Class
Standard