Seat Cover (Case of 5000)

You last purchased this on
 
Westcraft

Seat Cover (Case of 5000)

  • Fast #
  • Part #WC112986
  • Item #7472614
  • Manufacturer Part #112986
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

Seat Cover (Case of 5000)

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Disposable toilet seat covers are a cost effective, sanitary method of meeting personal hygiene needs in public restrooms
  • Half fold
  • Requires Certification

Specifications

Application:
Restrooms
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
Yes
FSC Certified:
No
Green Seal Certified:
Yes
MA Approved -:
No
Material:
Paper
Package Quantity:
Case of 5000
Product Type:
Cover
Size:
Half-fold
WaterSense Labeled:
No