This product requires certification to purchase.

18 in. Downrod Ceiling Fan in Brushed Nickel

This product has been replaced by

RP Lighting Brushed Nickel 18 in. Ceiling Fan Downrod
RP Lighting 18 in. Ceiling Fan Downrod in Brushed Nickel
Manufacturer Part #E18BN
Westcraft

18 in. Downrod Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #OBPF1T18BN
  • Item #9205178
  • Manufacturer Part #OBPF1T18BN
5 out of 5 Customer Rating
Brand image

This product has been replaced by

RP Lighting Brushed Nickel 18 in. Ceiling Fan Downrod
RP Lighting 18 in. Ceiling Fan Downrod in Brushed Nickel
Manufacturer Part #E18BN
Westcraft

18 in. Downrod Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #OBPF1T18BN
  • Item #9205178
  • Manufacturer Part #OBPF1T18BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extends ceiling fan height for optimal air circulation in rooms with high ceilings
  • Sturdy steel construction with durable Brushed Nickel finish
  • Requires Certification
Dimensions & Measurements
Length
18 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Steel
Warranty & Product Information
UPC
781889461648