Westcraft

2-ply Bath Tissue (Case of 96)

Part #WC3531  |  Manufacturer Part #WC3131

Length:

146 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 ply
  • 500 Sheets/Roll
  • Deluxe

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 4-1/3 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: Yes

Green Seal Certified: No

Length: 146 ft

Material: Fiber

Package Quantity: Case of 96

Size: 3-1/2 in x 4-1/10 in

Type: WC3131

Width: 4-1/10 in