Westcraft
20 in. x 6000 ft. 80 ga Hand Stretch Film (Skid of 40)
Part #WCMSC206080 | Item #8017226 | Manufacturer Part #WCMSC206080
Call for Pricing
Length:
6000 ftHow to get it:
Product Details
Specifications
Green Seal Certified: No
Length: 6000 ft
MA Approved: No
Package Quantity: Skid of 40
Thickness: 80 ga
WaterSense Labeled: No
Width: 20 in