24 x 24 in. 10 gal 0.9 mil Can Liner in Black (Case of 500)
24 x 24 in. 10 gal 0.9 mil Can Liner in Black (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Linear low density
- Made to endure the abuse of heavy loads
- Puncture resistance and strength, tight seal to prevent leakage
Specifications
- Capacity:
- 10 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic, Resin
- Package Quantity:
- Case of 500
- Thickness:
- 0.9 mil
- Weight:
- 16.95 lb